Shop All Welding Accessories
Pro Weld
3/8" x Plastic Stop Pin
Mfr # 033-782
Zoro # G2420008
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Product Information
- Brand Pro Weld
- MFR # 033-782
- Zoro # G2420008
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 3/8 in |
For Maximum Stud Length | 3/8 in |
Overall Length | 1 1/8 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Series | B Stop |
Stud Welding Process | Capacitive Discharge |
Description
Stop Pin, For Maximum Stud Length 3/8 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1 1/8 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Welding Cart (TIT41197)
- ESAB Contact Tip, L, 0.062 Inch, 0.078 Inch Bore (632798)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- PRO WELD 3/4" x Plastic Stop Pin (033-785)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- POWERWELD X-Large Pipe Rap-Around, 4 in. x 7' 6 in. to 14 in. pipe (PWRA177)
- Pro Weld Welding Accessories