Shop All Welding Accessories
Pro Weld
1/4" x Plastic Stop Pin
Mfr # 033-781
Zoro # G2420017
original price:
$10.47
25% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Product Information
- Brand Pro Weld
- MFR # 033-781
- Zoro # G2420017
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/4 in |
Overall Length | 1 1/4 in |
For Maximum Stud Length | 1/4 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Stud Welding Process | Capacitive Discharge |
Series | B Stop |
Description
Stop Pin, For Maximum Stud Length 1/4 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1 1/4 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Piece, Size 3, Propane/NG (0333-0305)
- POWERWELD Harris Style Heating Tip, HD, LP Propane/Natural Gas, #4 (2290-4H)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 50.7 oz. (54A065)
- TURBOTORCH Torch, Series STK-99 (0386-0851)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG300R)
- Pro Weld Welding Accessories