Shop All Welding Accessories
Pro Weld
1" x Plastic Stop Pin
Mfr # 033-776
Zoro # G2419965
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Steel
- Type B Stop
- Welding Processes Stud Welding
- For Use With Pin Welder, Stud Welder
Product Information
- Brand Pro Weld
- MFR # 033-776
- Zoro # G2419965
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 in |
For Maximum Stud Length | 1 in |
Overall Length | 1/2 in |
Details
Item | Stop Pin |
Material | Steel |
Type | B Stop |
Welding Processes | Stud Welding |
For Use With | Pin Welder, Stud Welder |
For Welder Series | CD-312, CD-512, ProWeld CD-212 |
Stud Welding Process | Capacitive Discharge |
Series | B Stop |
Description
Stop Pin, For Maximum Stud Length 1 in, For Welder Series CD-312, CD-512, ProWeld CD-212, Overall Length 1/2 in, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type B Stop, For Use With Pin Welder, Stud Welder, Material Steel, Series B Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Caddy From Tl-500 Smith Kit (13493)
- LISLE Magnetic Soldering Clamp (55000)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- WELLER Soldering Tip, Chisel, XTC (T0054470599)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- PRO WELD 1/4" x Plastic Stop Pin (033-781)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- PRO WELD 5/8" x Plastic Stop Pin (033-784)
- PRO WELD 1-3/8" x 8" Stud Dia. Copper Collet (CDB-015)
- WALTER SURFACE TECHNOLOGIES WELDING BRUSH (54B083)
- Pro Weld Welding Accessories