Shop All Welding Accessories
Pro Weld
1-3/8" x 8" Stud Dia. Copper Collet
Mfr # CDB-015
Zoro # G2420069
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Material Copper
- Welding Processes Stud Welding
- For Use With B Stops, Pro Weld Style CD Stud Welding Equipment
- Features Stud Dia. #8
Product Information
- Brand Pro Weld
- MFR # CDB-015
- Zoro # G2420069
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 3/8 in |
Thread Size | #8 |
For Minimum Stud Length | 1/4 in |
Overall Length | 1 3/8 in |
For Maximum Stud Length | 1 1/4 in |
For Stud Diameter | 0.164 in |
Overall Diameter | 3/8 in |
Details
Item | Collet |
Material | Copper |
Welding Processes | Stud Welding |
For Use With | B Stops, Pro Weld Style CD Stud Welding Equipment |
Features | Stud Dia. #8 |
Stud Welding Process | Capacitive Discharge |
Collet Type | B Collet |
For Welder Series | CD-212, CD-312, CD-512, ProWeld CD Welders |
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.164 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size #8, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- TWECO Contact Tip, Tapered, 0.035" Size, PK25 (11601602)
- LONGEVITY 250 Amp STICK Electrode Holder, 25 DINSE (10-Foot) (880169)
- FORNEY Soapstone Refill, 1/4 in (60305)
- PRO WELD 1-3/8" x 10" Stud Dia. Copper Collet (CDB-018)
- PRO WELD 3/8" x Copper Collet (CDB-037)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 1-3/8" x 10 GA Stud Dia. Copper Collet (CDB-013)
- FLEXTUR Welding Table, 48" D, 35" H, 96" W, Metal (78909530)
- Pro Weld Welding Accessories