Shop All Welding Accessories
Pro Weld
1-3/8" x 12 GA Stud Dia. Copper Collet
Mfr # CDB-010
Zoro # G2420096
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Material Copper
- Welding Processes Stud Welding
- For Use With B Stops, Pro Weld Style CD Stud Welding Equipment
- Features Stud dia 12 ga and #4
Product Information
- Brand Pro Weld
- MFR # CDB-010
- Zoro # G2420096
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 3/8 in |
Thread Size | #4 |
Overall Diameter | 3/8 in |
For Minimum Stud Length | 1/4 in |
For Stud Diameter | 0.112 in |
For Maximum Stud Length | 1 1/4 in |
Overall Length | 1 3/8 in |
Details
Description
Collet, Collet Type B Collet, For Maximum Stud Length 1 1/4 in, For Stud Diameter 0.112 in, Stud Welding Process Capacitive Discharge, For Welder Series CD-212, CD-312, CD-512, ProWeld CD Welders, Overall Diameter 3/8 in, Overall Length 1 3/8 in, Welding Processes Stud Welding, Thread Size #4, For Minimum Stud Length 1/4 in, For Use With B Stops, Pro Weld Style CD Stud Welding Equipment, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Bernard Style Nozzle, Brass, 5/8" Tapered (P4392)
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- POWERWELD Deluxe MIG Cart (CCMIG-DELUXE)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- PRO WELD 1/4 to 1-3/8" x Plastic Stop Pin (033-780)
- PRO WELD 3/4" x Plastic Stop Pin (033-785)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- PRO WELD 5/8" x Plastic Stop Pin (033-784)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- Pro Weld Welding Accessories