Shop All Drywall Screws
Pro-Twist
Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive
Mfr # NMT1581
Zoro # G8658558
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- System of Measurement Inch
Product Information
- Brand Pro-Twist
- MFR # NMT1581
- Zoro # G8658558
- UPC # 764666711662
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Truss |
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Description
Grip-Rite Pro-Twist No. 8 wire X 1-5/8 in. L Phillips Truss Head Lath Screws 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK (1JA89)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD, 10 PK (15TSP019)
- PRO-TWIST Drywall Screw, #8 x 1-1/4 in, Steel, Truss Head Phillips Drive (NMT1141)
- PRIMESOURCE BUILDING PRODUCTS 6X2 COARSE DRYWALL SCREWS 25LB (2CDWS25BK)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- GRIP-RITE Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive (158SPCB1)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0075)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- BACKER-ON CMNT BOARD SCREW #9 750PK (23505)
- Pro-Twist Drywall Screws