Shop All Vacuum Pumps
Pro-Set
Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns
Mfr # VP6D
Zoro # G0964402
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare
- Voltage 110/220V AC
- Amps AC 5 A
- Weight 23 lb
Product Information
- Brand Pro-Set
- MFR # VP6D
- Zoro # G0964402
- UPC # 750377741418
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in and 3/8 in Flare |
Overall Length | 13 in |
Overall Height | 10 in |
Overall Width | 5 1/2 in |
Details
Item | Vacuum Pump |
HP | 1/2 hp |
Voltage | 110/220V AC |
Amps AC | 5 A |
Weight | 23 lb |
Displacement | 6 cfm |
End Vacuum | 10 micron |
Hz | 50/60 Hz |
Cord | 6 ft |
Body Material | Aluminum |
Includes | Oil |
Oil Capacity | 16 oz |
Description
Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 110/220V AC, Amps AC 5 A, 50/60 Hz Hz, 10 micron End Vacuum, Overall Length 13 in, Overall Height 10 in, Overall Width 5 1/2 in, Weight 23 lb, Oil Capacity 16 oz, Cord 6 ft, Body Material Aluminum, Includes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th1100Dh1004 24V Or 750Mv (TH1100DH10)
- IMPERIAL Replacement Gaskets (S10000539)
- EMPIRE COMFORT SYSTEMS Pilot With Orifice Lp Gas For Dv55Spp (R622L)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX37)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VPS6DU)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VP12D)
- PRO-SET Vacuum Pump, 8cfm, 1/2hp (VP8D)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/4 HP, 100 Microns (VPC4SU)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns (VP6S)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- Pro-Set Vacuum Pumps