Shop All Manifold Gauge Set Accessories
Pro-Set
Snap Coupler
Mfr # QCH90
Zoro # G011057571
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 1/4 in
- Side 2 Connection Type SAE
- For Use With Hoses to Allow Access to Ports on Automotive R-134a A/C Systems
- Side 2 Connection Gender Male
Product Information
- Brand Pro-Set
- MFR # QCH90
- Zoro # G011057571
- UPC # 750377319303
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Side 2 Connection Size | 1/4 in |
Details
Item | Snap Coupler |
Side 2 Connection Type | SAE |
For Use With | Hoses to Allow Access to Ports on Automotive R-134a A/C Systems |
Side 2 Connection Gender | Male |
Description
Snap Coupler, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, For Use With Hoses to Allow Access to Ports on Automotive R-134a A/C Systems, Side 2 Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- PRO-SET A/C Manifold Gauge Set, 6 ft (MT7I7A6Q)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- Pro-Set Manifold Gauge Set Accessories