Shop All Refrigerant Recovery Systems
Pro-Set
Refrigerant Recovery Machine, 110V, 12" H
Mfr # TRS600
Zoro # G0954252
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Electrical Connections NEMA 5-15p Male Plug
- Hose Connection 1/4 in Male
- Voltage 110 V
- Depth (In.) 16 1/4 in
Product Information
- Brand Pro-Set
- MFR # TRS600
- Zoro # G0954252
- UPC # 750377101953
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Depth (In.) | 16 1/4 in |
Height (In.) | 12 in |
Width (In.) | 7 in |
Details
Item | Refrigerant Recovery Machine |
Type | Duct Mount |
Electrical Connections | NEMA 5-15p Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 110 V |
Requires | Connection Hoses and Recovery Tank |
Operating Temp. Range (F) | 32 Degrees to 120 Degrees |
Compressor | Piston |
Weight (Lbs.) | 28.1 lb |
Motor HP | 2/3 hp |
For Use With | All Refrigerants |
Special Features | Ignition Proof |
Description
Refrigerant Recovery Machine, Twin Cylinder, Height (In.) 12 in, Depth (In.) 16 1/4 in, Width (In.) 7 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 2/3 hp, Voltage 110 V, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Connection Hoses and Recovery Tank, Piston Compressor, For Use With All Refrigerants, Special Features Ignition Proof, 28.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- CHAMPION COOLER 120V Residential Pump (110436-1)
- CHEVRON PLEXCO Tubing, 1/4", Red Stripe, 250 ft. (1063767)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- PRO-SET Solenoid Magnet 18mm Core, 0.6 lbs (TLMKC18)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless (TRS21)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- CPS Filter (ARXF5)
- MASTERCOOL Mastercool ML64010 30 Lbs R134A Recovery Tank without Float Switch (ML64010)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- Pro-Set Refrigerant Recovery Systems