Shop All Manifold Gauge Sets
Pro-Set
Manifold Gauge Set, 8 ft
Mfr # MAID8QZ
Zoro # G609439994
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A
- Number of Hoses 3
- Hose Length 8 ft
- Material Anodized Aluminum (Body), Silicon (Dampening Cup)
Product Information
- Brand Pro-Set
- MFR # MAID8QZ
- Zoro # G609439994
- UPC # 750377113567
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Hose Length | 8 ft |
Details
Item | Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A |
Number of Hoses | 3 |
Material | Anodized Aluminum (Body), Silicon (Dampening Cup) |
Gauge Accuracy | 1.60 |
Includes | Manual Couplers, Tin Case |
Features | Ensure you have High Quality Tools that Help you Get the Job Done Right |
Description
Manifold Gauge Set, Number of Valves 2, R-134A, Number of Hoses 3, 8 ft, 1.60, Anodized Aluminum (Body), Silicon (Dampening Cup), Ensure you have High Quality Tools that Help you Get the Job Done Right, Includes Manual Couplers, Tin Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-67NP-3B00)
- ARMSTRONG 14K60 Compressor-Tec 208/230V 5 (14K60)
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- PRO-SET R-410A Ductless mini-split tool (TLB410A)
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose (MSKIT1)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5505 01)
- Pro-Set Manifold Gauge Sets