Shop All Switch Accessories
Pro-Set
Knurl Adapter PK3. 807N55
Mfr # AVT45
Zoro # G910390281
product price: $19.15
/pk 3, $6.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Vacuum Gauges
- Side 1 Connection Size 1/4 in
- Body Material Alloy Brass
- Side 1 Connection Type SAE
- Body Material Fabrication Machined
Product Information
- Brand Pro-Set
- MFR # AVT45
- Zoro # G910390281
- UPC # 750377331459
- Country of Origin United States
- Category Switch Accessories
Dimensions
Side 1 Connection Size | 1/4 in |
Branch Connection Size | 1/4 in |
Side 2 Connection Size | 1/4 in |
Details
Item | Knurl Adapter |
For Use With | Digital Vacuum Gauges |
Body Material | Alloy Brass |
Side 1 Connection Type | SAE |
Body Material Fabrication | Machined |
Body Material Grade | C360 |
Branch Connection Type | SAE |
Side 2 Connection Gender | Female |
Branch Connection Gender | Male |
Side 1 Connection Gender | Male |
Side 2 Connection Type | SAE Knurl |
Description
Knurl Adapter, Body Material Alloy Brass, Body Material Fabrication Machined, Body Material Grade C360, Branch Connection Gender Male, Side 1 Connection Size 1/4 in, Side 2 Connection Gender Female, Side 2 Connection Size 1/4 in, Branch Connection Size 1/4 in, For Use With Digital Vacuum Gauges, Branch Connection Type SAE, Side 1 Connection Gender Male, Side 1 Connection Type SAE, Side 2 Connection Type SAE Knurl, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA12)
- PRIME-LINE CORNER SCRN5/16""NOMIT GR (PL14284)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- Pro-Set Switch Accessories