Shop All Engine Gaskets, Seals & O-Rings
Pro-Set
Hose Gaskets, PK10
Mfr # HX38G
Zoro # G210791719
product price: $18.29
/pk 10, $1.83/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 1 Connection Type SAE
- For Use With Charging Hoses
- Body Material Neoprene
- Side 1 Connection Size 3/8 in
Product Information
- Brand Pro-Set
- MFR # HX38G
- Zoro # G210791719
- UPC # 750377503450
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Side 1 Connection Size | 3/8 in |
Details
Side 1 Connection Type | SAE |
For Use With | Charging Hoses |
Item | Hose Gasket |
Body Material | Neoprene |
Description
Hose Gasket, Body Material Neoprene, For Use With Charging Hoses, Side 1 Connection Size 3/8 in, Side 1 Connection Type SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5.5' Wire Harness/Remotes (747329)
- SEA-DOG Round USB & USB-C Power Plug w/Voltmeter (426514-1)
- ILC Replacement for Coleman 5327 Series replacement light bulb lamp (5327 SERIES COLEMAN)
- ILC Replacement for Ushio Ja24v-70wd H-3 replacement light bulb lamp (JA24V-70WD H-3 USHIO)
- PRO-SET Hose Gaskets, PK10 (HXG)
- PRO-SET HOSE GASKETS, PK6 (HXGD)
- FEL-PRO 1/64 X 12 X 24Victolex Bulk Material, 3045 (3045)
- BOSCH Gasket 4020 Ns 032994 (33853)
- ADVANCED FLOW ENGINEERING INC AFE 2810303 Magnum Shield Pre-Filters (A15-2810303)
- SKF Shaft Seal, 1-1/8 x 1-63/64 x 1/4", CRW1, NBR (11299)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRW1, NBR (16084)
- Pro-Set Automotive Engine Gaskets & Seals