Shop All Flaring & Swaging Tools
Pro-Set
Flaring
Mfr # FS275
Zoro # G909252583
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Features 1 Year Warranty, Chrome Finished Flaring Cone Forms Better Flares with Less Effort, Complete Kit for Flaring and Swaging 9 Sizes of Tubing, Easy Operation with Professional Results, Positive Grip Flaring Bar Eliminates Tube Movement, Rugged forged Steel Slip-On Yoke and Hardened Flaring Bar, Use in Metric Hydraulic Brake Lines Used on European, Japanese and American Vehicles
- Includes FSX501 FS275 Flaring Bar 7/16 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, 3/8 in O.D., FSX502 FS275 Flaring Bar 1/2 in, 5/8 in, 3/4 in O.D., FSX503 5/16 in Swaging Adapter for FS275, FSX504 3/16 in Swaging Adapter for FS275, FSX505 1/2 in Swaging Adapter for FS275, FSX506 5/8 in Swaging Adapter for FS275, FSX508 3/4 in Swaging Adapter for FS275, FSX509 Yoke Assembly for FS275/FS275M, FSX513 Flaring Cone for FS275/FS275M
- Tube Swaging Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
- Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
Product Information
- Brand Pro-Set
- MFR # FS275
- Zoro # G909252583
- UPC # 750377195204
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Tube Swaging Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in |
Tube Flaring Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Features | 1 Year Warranty, Chrome Finished Flaring Cone Forms Better Flares with Less Effort, Complete Kit for Flaring and Swaging 9 Sizes of Tubing, Easy Operation with Professional Results, Positive Grip Flaring Bar Eliminates Tube Movement, Rugged forged Steel Slip-On Yoke and Hardened Flaring Bar, Use in Metric Hydraulic Brake Lines Used on European, Japanese and American Vehicles |
Includes | FSX501 FS275 Flaring Bar 7/16 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, 3/8 in O.D., FSX502 FS275 Flaring Bar 1/2 in, 5/8 in, 3/4 in O.D., FSX503 5/16 in Swaging Adapter for FS275, FSX504 3/16 in Swaging Adapter for FS275, FSX505 1/2 in Swaging Adapter for FS275, FSX506 5/8 in Swaging Adapter for FS275, FSX508 3/4 in Swaging Adapter for FS275, FSX509 Yoke Assembly for FS275/FS275M, FSX513 Flaring Cone for FS275/FS275M |
Description
Flaring Tool, Kit Type Flaring and Swaging Kit, Flare Type Single 45 Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett FL4S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8186)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- HAWS Strainer, 1920 Drip Tray (6469)
- ZORO SELECT Locknut, Aluminum, 3/8", F NPSL, Class 150 (ZUSA-PF-9477)
- PRO-SET Eccentric Flaring Tool, 45 deg. Flare (FT800FN)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- RIDGID Flaring/Cutting Kit (345DL/150)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- MILWAUKEE TOOL 2" ProPEX Expansion Head (49-16-2614)
- POWERBUILT 9Pc Double Flaring Tool Set Kit23 (648610)
- Pro-Set Flaring & Swaging Tools