Shop All Manifold Gauge Set Accessories
Pro-Set
A/C Manifold Gauge Set, 6 ft
Mfr # MT7I7A6Q
Zoro # G509440021
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy 1.00
- Number of Hoses 3
- Material Anodized Aluminum (Body), Silicon (Dampening Cup)
- Features Made of High Quality Materials to Serve you for Years to Come
- Refrigerant Compatibility R-134A
Product Information
- Brand Pro-Set
- MFR # MT7I7A6Q
- Zoro # G509440021
- UPC # 750377569456
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 6 ft |
Details
Item | A/C Manifold Gauge Set |
Gauge Accuracy | 1.00 |
Number of Hoses | 3 |
Material | Anodized Aluminum (Body), Silicon (Dampening Cup) |
Features | Made of High Quality Materials to Serve you for Years to Come |
Refrigerant Compatibility | R-134A |
Includes | (2) Set Manual Couplers, Carrying Case |
Number of Valves | 2 |
Description
A/C Manifold Gauge Set, Number of Valves 2, R-134A, Number of Hoses 3, 6 ft, 1.00, Anodized Aluminum (Body), Silicon (Dampening Cup), Made of High Quality Materials to Serve you for Years to Come, Includes (2) Set Manual Couplers, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 112HP, 115127V FAN COIL MOTOR (E020-70021516)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, T-Stat (DFS-400T-2AW)
- NVENT HOFFMAN Axial Fan, Square, 230V AC, 100 cfm, 4 5/8 in W. (A4AXFN2)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- PRO-SET QC FM (AB90)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (451-CR)
- Pro-Set Manifold Gauge Set Accessories