Shop All Level Switches
Pro Series Pumps
Deluxe Controller with Dual Float Switch
Mfr # DFC2
Zoro # G510080773
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pro Series Pumps
- MFR # DFC2
- Zoro # G510080773
- UPC # 717301121579
- Country of Origin United States
- Category Level Switches
Description
The Pro Series Pumps Deluxe Dual Float Controller DFC2 is a premium product. It has a cage that protects the 2 micro reed switches. The second float acts as a fail-safe, providing redundancy. The dual float simply mounts to the discharge pipe, at the activation height of your choosing, with the included stainless steel hose clamp and is a piggy-back switch making it compatible with most sump pumps. For easy installation the float switch can be unplugged from the controller, the run time is adjustable after the float drops, and the controller has universal mounting tabs. For superior user functionality, the DFC2 exercises the sump pump weekly to extend pump life and has a system operating light to display that the control box is operating properly. It also monitors pump and power conditions, sounds an alarm when problems are detected, and gives a visual light that pinpoints the remedy. Plus, it has a USB Data Port and Remote Terminal to connect to external devices, such as, one of the Pro Series Pumps Connect modules, a home automation system, or other device for remote notification.2 float switches for added protection and redundancyPrimary float switch activates the pump when water reaches the floatSecondary float acts as a fail-safe for the firstSounds an alarm and alerts when power has failed, a pump or float problem is detected or the battery is lowUSB data port and remote terminal connect to external devices such as the PHCC Pro Series Pumps connect modules, home automation systems or other devices for remote notificationExercises the pump weekly to extend pump lifeAdjustable run time after the float drops from 5-45 secondsAdjustable to any activation height using included stainless steel hose clampFloat switch can be unplugged from controller for easy installationOptional high water accessory available PS-WSWarranty matches the Pro Series pump it is purchased with, otherwise a 1-year warranty applies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Valv Float Stock Univ (4248-06-BLA)
- BELL & GOSSETT Gasket, In-Line, Nitrile Rubber, P04890 (P04890)
- ARO Diaphragm, PTFE (96165-T)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-07-1)
- APG Miniature float switch, polyacetal stem, vertical Buna float (LFP-V-2A-1000)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 50' (FSW2-DNPN-50)
- ZOELLER 115V 13 Amp 1Ph Piggyback Float Switch (10-0034)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst No 50' (CFS2-ONBPN-50)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC1.5)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMPD1WP)
- DAYTON NO Mechanical Float Switch 115/230 VAC (6PNV7)
- Pro Series Pumps Level Switches