Shop All Pump Parts
Pro Series Pumps
100 Amp Hour Ah Maintenance Free AGM Standby Sump Pump Battery
Mfr # B12-100
Zoro # G410089593
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pro Series Pumps
- MFR # B12-100
- Zoro # G410089593
- UPC # 717301122477
- Country of Origin United States
- Category Pump Parts
Description
The PHCC Pro Series Standby Sump Pump Batteries are the best batteries for your backup sump pump because they are designed around the system. They are uniquely constructed with heavy duty plates to store more energy, provide longer run times and last longer in standby operation. The Pro Series B12-100 will provide years of dependable service without the hassle of having to add battery fluid or distilled water. The Pro Series B12-100 battery is compatible with all current PHCC Pro Series Pumps' backup and combination sump pump systems. The high storage capacity of the B12-100 battery can run any of the current Pro Series battery backup or combination sump pump systems intermittently for days.Maintenance free - no need to add battery fluid or distilled waterRuns the pump longer for more hours per charge, intermittently for days and lasts longer in standby operationCompatible with all new PHCC pro series backup and combination sump pump systemsUp to 55 hours of protection based on a 10% duty cycle on the PS-C33 combination and PHCC-2400 battery backup sump pump systemUp to 70 hours of protection based on a 10% duty cycle on the PS-C22 combination and PHCC-1730 battery backup sump pump systemUp to 110 hours of protection based on a 10% duty cycle on the PS-C11 combination and PHCC-1000 battery backup sump pump systemInternally threaded terminals for easy installation. WARNING: Battery posts and terminals contain lead, lead compounds or other chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling. See https://www.p65warnings.ca.gov/ for more information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Barrel Pump, Lever Action, Non Drip (44125)
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- MEC-O-MATIC Tubing Kit (U8800637)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- SPRINGER PARTS Solid C-1 Pump Service Kit, C/SC/EPDM; Replaces Alfa Laval Part# 9611922454 (9611922454SP)
- WARREN-RUPP Retaining Ring (675.037.080)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN010G)
- DAYTON Adapter (PPTLS0705G)
- FILL-RITE Meter Adapter Kit (KIT700MA)
- Pro Series Pumps Pump Parts