Shop All Micrometers
Pro-Series
Pro-Series 20"/500mm Long Range Digital Electronic Caliper
Mfr # 4100-0233
Zoro # G2473215
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Range 0 to 20"/0 to 500mm
- Operation Digital, Electronic
- Features Switchable Inch/Metric, High Contrast LCD Display, Preset Function, Internal and External Measurment
- Includes (1) Battery (CR-2032), (1) Fitted Case
Product Information
- Brand Pro-Series
- MFR # 4100-0233
- Zoro # G2473215
- UPC # 769053033419
- Country of Origin China
- Category Micrometers
Details
Item | Long Range Digital Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 20"/0 to 500mm |
Operation | Digital, Electronic |
Features | Switchable Inch/Metric, High Contrast LCD Display, Preset Function, Internal and External Measurment |
Includes | (1) Battery (CR-2032), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Pro-Series 20 In./500mm Long Range Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- INSIZE Electronic Spindle Disk Micrometer (3594-4)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" 6 Piece Half Round Outside Micrometer Set (4112-0215)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- Pro-Series Micrometers