Shop All Platform Trucks
Pro-Series
Folding Platform Truck 660 lbs Capacity
Mfr # FPT660
Zoro # G4486098
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pro-Series
- MFR # FPT660
- Zoro # G4486098
- UPC # 27077082210
- Country of Origin China
- Category Platform Trucks
Description
Keep the Pro-Series Folding Platform Truck close at hand to make moving bulky loads easy and safe.
Easily and safely move supplies and bulky items.
Steel hand rail folds down for easy storage, just 11.5" high when folded flat.
Durable 1.25" PVC platform measures 36" x 23.75" platform hold up to 660 lbs.
Heavy-duty, non-locking, 5" caster wheels make steering smooth and easy.
Platform stands 6" from the ground.
Overall size: 36" L x 23.75" W x 34.5" T when hand rail is raised.
Easily and safely move supplies and bulky items.
Steel hand rail folds down for easy storage, just 11.5" high when folded flat.
Durable 1.25" PVC platform measures 36" x 23.75" platform hold up to 660 lbs.
Heavy-duty, non-locking, 5" caster wheels make steering smooth and easy.
Platform stands 6" from the ground.
Overall size: 36" L x 23.75" W x 34.5" T when hand rail is raised.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- XTEND + CLIMB Stool Step Mini Aluminum (TNA-1)
- TRADE OF AMTA 0.37 in. x 125 ft. Bungee Cord Reel (548463)
- T.W. EVANS CORDAGE CO Number 8 Cotton Wrapping Twine with 1150 ft. Ball (07-088)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- WESCO Steel Platform Truck (272270)
- Pro-Series Platform Trucks