Shop All Lab Mixing Accessories
Pro Scientific
PRO250 Hand-Held Homogenizer
Mfr # 01-01250
Zoro # G4787115
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Motor Housing, Stainless Steel
- Speed Range 10,000 to 30,000 rpm
- Voltage 120V AC
- Overall Depth 2 3/4 in
- Wattage 576 W
Product Information
- Brand Pro Scientific
- MFR # 01-01250
- Zoro # G4787115
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Depth | 2 3/4 in |
Width | 2.75 |
Height | 9 |
Overall Height | 8 1/2 in |
Overall Width | 2 3/4 in |
Depth | 2.75 |
Description
Homogenizer, Modular, Volume Range - Homogenizers 0.03 mL to 5 L, Speed Range 10,000 to 30,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.75 hp, Material Plastic Motor Housing, Stainless Steel, Max. Viscosity 100,000 cps, Noise Reduction Rating NRR 68 dB, Overall Depth 2 3/4 in, Overall Height 8 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABEXACT Lab Bench Protector Paper (36L292)
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- GENIE Disruptor Beads, 0.1mm, 8 oz. Bottle (SI-BG01)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-02200MXS)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- Pro Scientific Lab Mixing Accessories