Shop All Lab Mixing Accessories
Pro Scientific
MaX-Homogenizing Package, Standard
Mfr # PK-02200MXS
Zoro # G8274752
product price: $1,865.99
/ea
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 5,000 to 35,000 rpm
- Voltage 220V
- Plug Style - Lab Equipment European
- Wattage 144
Product Information
- Brand Pro Scientific
- MFR # PK-02200MXS
- Zoro # G8274752
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Height | 7.87 in |
Depth | 1.98" |
Height | 7.875" |
Overall Depth | 2 in |
Diameter | 10 mm |
Width | 2.15" |
Overall Width | 2.12 in |
Shaft Length | 115 mm |
Details
Description
Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 50 mL, Speed Range 5,000 to 35,000 rpm, Voltage 220V, Plug Style - Lab Equipment European, HP 0.2 hp, Material Stainless Steel, Max. Viscosity 50,000 cps, Shaft Length 115 mm, Noise Reduction Rating NRR 68 dB, Overall Depth 2 in, Overall Height 7.87 in, Overall Width 2.12 in, Diameter 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- CAFRAMO Anchor Paddle (U044)
- Pro Scientific Lab Mixing Accessories