Pro Scientific

MaX-Homogenizing Package, Deluxe


product price: $3,568.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Speed Range 10,000 to 30,000 rpm
  • Voltage 220V
  • Volume Range 0.03mL to 1L
  • Overall Width 2.75 in
See all product information

Product Information

Dimensions

Overall Width 2.75 in
Shaft Length 115 mm, 200 mm
Depth 2.75"
Width 2.75"
Overall Depth 2.75 in
Diameter 10 mm, 20 mm
Height 9"
Overall Height 9 in

Details

Item MaX-Homogenizing Package, Deluxe
Material Stainless Steel
Speed Range 10,000 to 30,000 rpm
Voltage 220V
Volume Range 0.03mL to 1L
HP 0.75 hp
Noise Reduction Rating NRR 72 dB
Compliance CE
Speed 10,000 to 30,000 rpm
Volume Range - Homogenizers 0.03 mL to 1 L
Plug Style - Lab Equipment European
Max. Viscosity 100,000 CPS
Wattage 576
Type - Homogenizer Modular
Noise Level 72dB
Includes 10mm X 115mm Saw-Tooth Generator Probe, 20mm X 200mm Saw-Tooth Generator Probe
Item - Homogenizer Homogenizer Kit
Standards CE

Description

Homogenizer Kit, Modular, Volume Range - Homogenizers 0.03 mL to 1 L, Speed Range 10,000 to 30,000 rpm, Voltage 220V, Plug Style - Lab Equipment European, HP 0.75 hp, Material Stainless Steel, Max. Viscosity 100,000 cps, Shaft Length 115 mm, 200 mm, Noise Reduction Rating NRR 72 dB, Overall Depth 2.75 in, Overall Height 9 in, Overall Width 2.75 in, Diameter 10 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.