Shop All Lab Mixing Accessories
This Product is Discontinued
Pro Scientific
HPS-7C Ceramic Hotplate Stirrer (Discontinued)
Mfr # 30-01710
Zoro # G4687663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ceramic
- For Use With 2.5 L
- Plate Shape Square
- Plate Length 7 in
- Plate Width 7 in
Product Information
- Brand Pro Scientific
- MFR # 30-01710
- Zoro # G4687663
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 7 in |
Plate Width | 7 in |
Height | 3.5 |
Width | 8.25 |
Overall Width | 8.25 in |
Depth | 12 |
Overall Height | 3.5 in |
Overall Length | 12 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 40 lb, Load Capacity - Metric 2.5 L, Overall Height 3.5 in, Overall Length 12 in, Overall Width 8.25 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 110, 0.4 A Amps, 50 W Watts, Standards TUV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.