Shop All Drip Irrigation Accessories
Pro Products
Injection Feeder, 30 gal., Opaque, Tank
Mfr # 2670
Zoro # G2601061
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Size 30 gal
- Fragrance Unscented
- Container Type Tank
- For Use On Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers
Product Information
- Brand Pro Products
- MFR # 2670
- Zoro # G2601061
- UPC # 818125002225
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Size | 30 gal |
Details
Item | Injection Feeder |
Color | Opaque |
Fragrance | Unscented |
Container Type | Tank |
For Use On | Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers |
Recommended Dilution | Ready to Use |
Features | Solid Durable Construction, UV Resistant, Easy to Install |
Coverage | 30 gal. |
Function | Conjunction with Siphoning or Injection Applications of Rid-O -Rust Preventers |
Type | Dispenser |
Includes | 24 V Hook-Up to Master Valve; 30 Gallon Tank and Top; Adjustable 16 GPD Digital 110 V Pump with a Built-In Pump Start; Instructions Manual; Owners Manual; Pump Mounting Base; Well Water Test Kit |
Compatible Product Type | Lawn or Repel Pest |
Product Type | Injection System |
Description
Injection Feeder, Product Type Injection System, Compatible Product Type Lawn or Repel Pest, Includes 24 V Hook-Up to Master Valve; 30 Gallon Tank and Top; Adjustable 16 GPD Digital 110 V Pump with a Built-In Pump Start; Instructions Manual; Owners Manual; Pump Mounting Base; Well Water Test Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Snow Guard, 4ft. x 100 ft. Green (2A110228)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- MI-T-M Soap Dispenser, Low Pressure (AW-8400-0021)
- STENS Replacement Carburetor (520738)
- PRO PRODUCTS Irrigation Feeder, 30 gal., Blue, Tank (2650)
- ORBIT DRIP IRRGTN ELBW 1/4"" (67400)
- MERRILL Air Volume Control, Deep Well (DWJP)
- ORBIT 1/4 in. Barbed Drip Irrigation Valve Connector , 30PK (67431)
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- RAINDRIP TUBING VINYL 1/4""50' RED (R251DT)
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake 0.5 in. H , 10PK (65721)
- Pro Products Drip Irrigation Accessories