Shop All Workbench Accessories
Pro-Line
Wire Management Trough, 72W, Blk
Mfr # WMS1.5
Zoro # G7860316
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 1/2 in
- Height 1 1/2 in
- Material Plastic
- For Use With LHD Model
Product Information
- Brand Pro-Line
- MFR # WMS1.5
- Zoro # G7860316
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 1/2 in |
Height | 1 1/2 in |
Overall Width | 72 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Item | Wire Management Trough |
Material | Plastic |
For Use With | LHD Model |
Includes | PVC Wire Trough |
Color | Black |
Finish | Powder Coated |
Assembly | Unassembled |
Product Type | Wire Management Channel |
Number of Outlets | 0 |
Includes Mounting Hardware | Yes |
Includes Wiring Kit | No |
Compatible with Series | LHD |
Description
Wire Management Trough, Product Type Wire Management, Assembly Unassembled, Color Black, Finish Powder Coated, Includes Mounting Hardware Yes, Material PVC, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 72 in, Power Cord Length Not Applicable, For Use With LHD Model, Includes PVC Wire Trough, Includes Wiring Kit No, Outlet Type Not Applicable, Compatible with Series LHD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Black, 14 3/4 in L (QUS250BK)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, Gray, 20 1/8 in L (SN2012-6 GREY)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- Pro-Line Workbench Components