Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 72W x 1-5/8D, Gray
Mfr # LTF72-A31
Zoro # G7707411
original price:
$218.17
34% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 5/8 in
- Height 1 5/8 in
- Material Steel
- For Use With Fits 72 in Bench
Product Information
- Brand Pro-Line
- MFR # LTF72-A31
- Zoro # G7707411
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 5/8 in |
Height | 1 5/8 in |
For Work Station Width | 72 in |
Overall WxD | 72 in x 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall Width | 72 in |
Description
Tool Suspension Frame, Color Gray, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 1 5/8 in, Overall Height 1 5/8 in, Overall Width 72 in, Assembly Unassembled, Compatible with Manufacturer Part Number OLF72, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With Fits 72 in Bench, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- DAYTON Identification Label Kit (MHW2LG)
- Pro-Line Workbench Accessories