Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 60W x 1-5/8D, Gray
Mfr # LTF60-A31
Zoro # G7707393
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 1 5/8 in
- Height 1 5/8 in
- Material Steel
- For Use With Fits 60 in Bench
Product Information
- Brand Pro-Line
- MFR # LTF60-A31
- Zoro # G7707393
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 5/8 in |
Height | 1 5/8 in |
Overall Height | 1 5/8 in |
For Work Station Width | 60 in |
Overall Width | 60 in |
Overall Depth | 1 5/8 in |
Details
Item | Tool Suspension Frame |
Material | Steel |
For Use With | Fits 60 in Bench |
Finish | Powder Coated |
Color | Gray |
Green Certification or Other Recognition | Carbon Free Certified |
Assembly | Unassembled |
Includes | (2) Trolleys |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Standards | Carbon Free, ROHS Compliant |
Overall Load Capacity | 75 lb |
Product Type | Tool Balancer Frame |
Compatible with Manufacturer Part Number | OLF60 |
ESD Safe | No |
Includes Mounting Hardware | Yes |
Compatible with Series | OLF |
Metal Material Gauge | 16 ga |
Description
Tool Suspension Frame, Color Gray, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 1 5/8 in, Overall Height 1 5/8 in, Overall Width 60 in, Assembly Unassembled, Compatible with Manufacturer Part Number OLF60, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With Fits 60 in Bench, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- LITTLE GIANT Cantilever Rack, 30x60" Base, 4000 lb. (CBR-3060)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, Gray, 17-5/8 in L, 6 PK (K-QED602GY-6)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- Pro-Line Workbench Components