Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 60 x 2 x 2H, Beige
Mfr # LTF60
Zoro # G7711593
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 2 in
- Height 2 in
- Material Steel
- For Use With Fits 60 in Bench
Product Information
- Brand Pro-Line
- MFR # LTF60
- Zoro # G7711593
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 2 in |
Height | 2 in |
Overall Width | 60 in |
For Work Station Width | 60 in |
Overall Height | 2 in |
Overall Depth | 2 in |
Details
Item | Tool Suspension Frame |
Material | Steel |
For Use With | Fits 60 in Bench |
Assembly | Fully Assembled |
Color | Beige |
Finish | Powder Coated |
Includes | (2) Trolleys |
Overall Load Capacity | 75 lb |
ESD Safe | No |
Product Type | Tool Balancer Frame |
Compatible with Series | OLF |
Metal Material Gauge | 16 ga |
Compatible with Manufacturer Part Number | OLF60-H11 |
Includes Mounting Hardware | Yes |
Description
Tool Suspension Frame, Color Beige, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 2 in, Overall Height 2 in, Overall Width 60 in, Assembly Fully Assembled, Compatible with Manufacturer Part Number OLF60-H11, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With Fits 60 in Bench, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Yellow, 23 5/8 in L (30184YELLOBLANK)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- Pro-Line Workbench Components