Shop All Packing Tables
Pro-Line
Scale Stand, 24 In. x 24 In.
Mfr # SCS2424
Zoro # G8926635
product price: $555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Height 30 in
- Width 24 in
- Adjustable Legs Yes
- Includes 6 in Leg Extensions
- Height Range 24 in to 30 in
Product Information
- Brand Pro-Line
- MFR # SCS2424
- Zoro # G8926635
- UPC # 094726910774
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 30 in |
Width | 24 in |
Height Range | 24 in to 30 in |
Adjustable Height | 24" to 30" |
Depth | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 30 in |
Adjustable Height - Minimum | 24 in |
Adjustable Height - Maximum | 30 in |
Details
Adjustable Legs | Yes |
Includes | 6 in Leg Extensions |
Frame Material | Steel |
Load Capacity | 1,000 lb |
Base Material | Steel |
Item | Scale Stand |
Color | Gray |
Assembled/Unassembled | Unassembled |
Tabletop Material | Plastic Laminate |
Material | Plastic/Steel |
Product Type | Balance Table |
Work Surface Material | Plastic |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Description
Scale Stand, Load Capacity 1,000 lb, Width 24 in, Depth 24 in, Height 30 in, Countertop Material Not Applicable, Height Range 24 in to 30 in, Frame Material Steel, Color Gray, Includes 6 in Leg Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- X-TREME Rubber Bands, f/Files, 7"x1/8", 200 Bands/BX, Lime Green PK (ALL02005)
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- Pro-Line Mail Supplies