Shop All Workbench Accessories
Pro-Line
Overhead Light/Frame, 72x16x6, Beige/Black
Mfr # DNOLF72
Zoro # G8112824
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 16 in
- Height 6 in
- Material Steel
- For Use With 72 in L x 30 in W Dimension Next Work Station
Product Information
- Brand Pro-Line
- MFR # DNOLF72
- Zoro # G8112824
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 16 in |
Height | 6 in |
Overall Fixed Height | 6 in |
For Work Station Width | 30 in |
Power Cord Length | 9 ft |
Overall Depth | 16 in |
Overall Width | 72 in |
Details
Item | Overhead Light/Frame |
Material | Steel |
For Use With | 72 in L x 30 in W Dimension Next Work Station |
Assembly | Unassembled |
Includes | 9 ft Power Cord, Lighted On/Off Switch |
Finish | Powder Coated |
Color | Beige/Black |
Includes Mounting Hardware | Yes |
Frame Material Finish | Powder Coated |
Number of Bulbs | 2 |
Frame Material | Steel |
Product Type | Overhead Task Light |
Compatible with Series | DN |
Frame Color | Black |
Compatible with Manufacturer Part Number | DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL |
Electrical Connection | Power Cord |
Description
Overhead Light/Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Beige, Black, Frame Material Steel, Includes Mounting Hardware Yes, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 16 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL, For Use With 72 in L x 30 in W Dimension Next Work Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- LYON Bench, Locker Room (PP5794)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- Pro-Line Workbench Components