Shop All Workbench Accessories
Pro-Line
Overhead Light/Frame, 60x16x6, Beige/White
Mfr # OLF60
Zoro # G7711514
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 60 in
- Depth 16 in
- Material Steel
- Color Beige/White
Product Information
- Brand Pro-Line
- MFR # OLF60
- Zoro # G7711514
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 60 in |
Depth | 16 in |
Overall Width | 60 in |
For Work Station Width | 30 in |
For Workbench Width | 60 in |
Overall WxD | 60 in x 16 in |
Overall Depth | 16 in |
Power Cord Length | 9 ft |
Overall Fixed Height | 6 in |
Description
Overhead Light/Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 16 in, Overall Width 60 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60, UR60-F63H11 BEIGE, For Use With 60 in L x 30 in W Quick Ship Station, Compatible with Grainger Part Number 4UJ66, 8PE65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand (DTS-121836-ASD)
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- KNAPE & VOGT 6' WHT STL Closet Pole (0015-6WT)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- Pro-Line Workbench Accessories