Shop All Workbenches
Pro-Line
Heavy Duty Lab Work Bench, Laminate, 30" W, 30" Height, 1000 lb., Straight
Mfr # HDL6030CG-H11
Zoro # G7957564
product price: $801.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Straight
- Width 60 in
- Color Beige
Product Information
- Brand Pro-Line
- MFR # HDL6030CG-H11
- Zoro # G7957564
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 1,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- Pro-Line Workbenches