Shop All Workbench Accessories
Pro-Line
Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray
Mfr # FR72-A31
Zoro # G7707454
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 1/2 in
- Height 1 1/2 in
- Material Steel
- For Use With 182.88 cm Station, Fits 72 in L
Product Information
- Brand Pro-Line
- MFR # FR72-A31
- Zoro # G7707454
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 1/2 in |
Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 72 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 182.88 cm Station, Fits 72 in L |
Includes | Mounting hardware |
Color | Gray |
Finish | Powder Coated |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Standards | Carbon Free, ROHS Compliant |
Assembly | Fully Assembled |
Metal Material Gauge | 16 ga |
Compatible with Manufacturer Part Number | BT72, CHD72, EL72, ELH72, HD72, MVSII72 |
Compatible with Series | BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Includes Mounting Hardware | Yes |
Description
Foot Rest, Assembly Fully Assembled, Color Gray, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 72 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number BT72, CHD72, EL72, ELH72, HD72, MVSII72, Finish Powder Coated, For Use With 182.88 cm Station, Fits 72 in L, Metal Material Gauge 16 ga, Compatible with Series BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- GLOBAL INDUSTRIAL 60W Workbench Tool Organizer and Sorting Tray, Blue (319350)
- Pro-Line Workbench Accessories