Shop All Workbench Accessories
Pro-Line
ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue
Mfr # 04563
Zoro # G7874221
original price:
$25.19
9% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Width 4 in
- Depth 4 in
- Material Fabric
- Color Blue
Product Information
- Brand Pro-Line
- MFR # 04563
- Zoro # G7874221
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1/4 in |
Width | 4 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Overall Height | 1/4 in |
For Work Station Width | 60 in and 72 in |
Details
Item | ESD Wrist Strap |
Material | Fabric |
Color | Blue |
For Use With | 60 in and 72 in Work Stations |
Assembly | Unassembled |
Includes | 72 in Grounding Wire |
Number of Outlets | 0 |
Compatible with Manufacturer Part Number | SGK-2, SGK-2FL |
ESD Safe | Yes |
Includes Mounting Hardware | Yes |
Compatible with Series | SGK |
Includes Wiring Kit | Yes |
Product Type | Wrist Strap |
Description
ESD Wrist Strap, Product Type Wrist Strap, Assembly Unassembled, Color Blue, Compatible with Manufacturer Part Number SGK-2, SGK-2FL, Finish Not Applicable, Includes Mounting Hardware Yes, Material Fabric, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 4 in, Overall Height 1/4 in, Overall Width 4 in, Power Cord Length Not Applicable, For Use With 60 in and 72 in Work Stations, Includes 72 in Grounding Wire, Includes Wiring Kit Yes, Outlet Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- DURHAM MFG Base for Slide Rack Cabinet, D 16 1/4, Red (304-17)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- Pro-Line Workbench Components