Shop All Workbench Accessories
Pro-Line
Electrical Supply Mounting Rail, 72W, Blk
Mfr # ESMR72FL
Zoro # G8212452
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 1/2 in
- Height 1 3/4 in
- Material Steel
- For Use With For 72 in x 30 in Benches
Product Information
- Brand Pro-Line
- MFR # ESMR72FL
- Zoro # G8212452
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 1/2 in |
Height | 1 3/4 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 72 in |
Overall Height | 1 3/4 in |
Overall Width | 72 in |
Details
Item | Electrical Supply Mounting Rail |
Material | Steel |
For Use With | For 72 in x 30 in Benches |
Finish | Powder Coated |
Color | Black |
Includes | Hardware |
Assembly | Unassembled |
Includes Mounting Hardware | Yes |
Compatible with Series | B72 |
Compatible with Manufacturer Part Number | B7230SAC, B7230SAP, B7230SSC, B7230SSP |
Number of Outlets | 0 |
Includes Wiring Kit | No |
Product Type | Electrical Mounting Rail |
Description
Electrical Supply Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Black, Compatible with Manufacturer Part Number B7230SAC, B7230SAP, B7230SSC, B7230SSP, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 72 in, Power Cord Length Not Applicable, Compatible with Grainger Part Number 2WXR4, 2WXR5, 2WXR6, 2WXR7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- Pro-Line Workbench Components