Shop All Workbench Pedestals
Pro-Line
Drawer Pedestal, 26Wx26Dx26 H, White/Blue
Mfr # C4-626-627-607
Zoro # G8233793
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 1/2 in
- Width 18 in
- Material Steel
- Depth 26 in
- Color Blue, Petal White
Product Information
- Brand Pro-Line
- MFR # C4-626-627-607
- Zoro # G8233793
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 27 1/2 in |
Width | 18 in |
Depth | 26 in |
Overall Height | 27 1/2 in |
Overall Width - Maximum | 18 in |
Overall Width - Minimum | 18 in |
Adjustable Height - Maximum | 28 in |
Overall Depth | 26 in |
Description
Drawer Pedestal, with Drawers, Height 27 1/2 in, Width 18 in, Depth 26 in, Color Blue, Petal White, Material Steel, Number of Shelves 0, Number of Drawers 4, Handle Per Drawer, Assembly Assembly Required, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA 6.13 in. H X 17.2 in. W X 15.29 in. D Stackable Craft Case (150780)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- Pro-Line Workbench Pedestals