Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 6 in. H, Gray
Mfr # MDS6-530
Zoro # G8385912
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 15 in
- Depth 19 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Pro-Line
- MFR # MDS6-530
- Zoro # G8385912
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Width | 15 in |
Overall Depth | 19 1/4 in |
Overall Height | 6 in |
Overall WxD | 15 in x 19 1/4 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL, Drawer Slide Bearing Type Roller, Finish Powder Coated, For Use With 60 and 72 in Workstations, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- LYON Plywood Support (DD65848)
- Pro-Line Workbench Components