Shop All Workbenches
Pro-Line
Corner Workbench, Laminate, 48 in W, 30 in Height, 750 lb, Cantilever
Mfr # CCU30PL-H11
Zoro # G2250258
product price: $825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb
- Workbench/Table Leg Type Cantilever
- Width 48 in
- Color Beige
Product Information
- Brand Pro-Line
- MFR # CCU30PL-H11
- Zoro # G2250258
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 30 in |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Description
Corner Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 750 lb, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- AERO Aero Manufacturing Workbench W/Galv. Shelf, 16 Ga. 430 Stainless, 2-3/4" Backsplash, 96"Wx30"D (4TGS-3096)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- Pro-Line Workbenches