Shop All Push-to-Connect Tube Fittings
Pro-Line
Copper Copper Push Fit Elbow, 1/2 in Tube Size
Mfr # 651-003HC
Zoro # G1820537
original price:
$10.72
4% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Elbow
- Fitting Connection Type C x C
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Pro-Line
- MFR # 651-003HC
- Zoro # G1820537
- UPC # 032888148741
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Details
Item | Copper Push Fit Elbow |
Tube Fitting Material | Copper |
Specific Fitting Shape | Elbow |
Fitting Connection Type | C x C |
Max. Pressure | 200 psi |
Temp. Range | 33 Degrees to 400 Degrees F |
Pipe Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | Elbow |
Description
Copper Push Fit Elbow, Specific Fitting Shape Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- WESTWARD Portable Kit Yoke Vise, 1/8 to 2 in (22XP98)
- KOHLER Forté 1.75Gpm Sf Shwrhd-Katalyst (10327-G-AF)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- PRO-LINE Copper Copper Push Fit Elbow, 3/4 in Tube Size (651-004HC)
- LEGRIS Union Straight, 16mm Tube Size, Nylon, Black (3106 16 00)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470403)
- LEGRIS Wye Union, 12mm Tube Size, Nylon, Black, 10 PK (3140 12 00)
- LEGRIS Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 14)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 10)
- Pro-Line Push-to-Connect Tube Fittings