Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight
Mfr # HD6030P/L14/HDLE
Zoro # G7712363
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Product Information
- Brand Pro-Line
- MFR # HD6030P/L14/HDLE
- Zoro # G7712363
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- AERO Aero Manufacturing Workbench W/Galv. Shelf, 16 Ga. 430 Stainless, 2-3/4" Backsplash, 96"Wx30"D (4TGS-3096)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- Pro-Line Workbenches