Shop All Workbenches
Pro-Line
Bolted Workbenches, Laminate, 36" W, 30" Height, 5000 lb., Straight
Mfr # HD7236P-A31/HDLE-6
Zoro # G9948872
product price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 36"
Product Information
- Brand Pro-Line
- MFR # HD7236P-A31/HDLE-6
- Zoro # G9948872
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 72" |
Height | 30" |
Overall Depth | 36 in |
Overall Width | 72 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Base, For Large Slide Racks, 16-1/4D (304-95)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 9 1/2 in H (RSO2415-9)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- Pro-Line Workbenches