Shop All Workbenches
Pro-Line
Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight
Mfr # BIB7
Zoro # G9948321
product price: $2,385.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,385.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Product Information
- Brand Pro-Line
- MFR # BIB7
- Zoro # G9948321
- UPC # 094922821911
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Details
Item | Packaging Work Benches |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 750 lb. |
Workbench/Table Leg Type | Straight |
Color | Light Gray |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
No. of Shelves | 4 |
Standards | Carbon Free, RoHS Compliant |
Includes | Lower Shelf with Dividers, Storage Shelf with 4" Clearance, 60" High Uprights, Paper Spool Holder, Overhead Light, 60" x 18" D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12" D Cantilever Shelf |
Workbench/Table Surface Material | Butcher Block |
Workbench Item | Workstation |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Workbench/Workstation Item | Workstation |
Green Certification or Other Recognition | Carbon Free Certified |
Description
Workstation, Color Gray, Includes Lower Shelf with Dividers, Storage Shelf with 4 in Clearance, 60 in Uprights, Paper Spool Holder, Overhead Light, 18 in D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12 in D Cantilever Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Strip 2 Hole 10 S (4107)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- Pro-Line Workbenches