Shop All Workbench Accessories
Pro-Line
Air Quick Disconnect, 1x2-1/2x1, Natural
Mfr # AQDC
Zoro # G8392176
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Depth 2 1/2 in
- Height 1 in
- Material Brass
- For Use With For 60 in x 30 in Benches
Product Information
- Brand Pro-Line
- MFR # AQDC
- Zoro # G8392176
- UPC # 094703040784
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 1 in |
Depth | 2 1/2 in |
Height | 1 in |
Overall Height | 1 in |
Overall Depth | 2 1/2 in |
Overall Width | 1 in |
Details
Item | Air Quick Disconnect |
Material | Brass |
For Use With | For 60 in x 30 in Benches |
Color | Natural |
Finish | Natural |
Product Type | Air Supply Quick Disconnect |
Description
Air Quick Disconnect, Product Type Air Supply Quick Disconnect, Color Natural, Finish Natural, Material Brass, Overall Depth 2 1/2 in, Overall Height 1 in, Overall Width 1 in, For Use With For 60 in x 30 in Benches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 5 in H, Black, 10 7/8 in L (QUS235BR)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- Pro-Line Workbench Accessories