Shop All Workbench Accessories
Pro-Line
Accessory Support, 2Wx10Dx60H, Beige, PR
Mfr # UR60-F63H11 BEIGE
Zoro # G7697977
product price: $90.95
/pr
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Width 2 in
- Depth 10 in
- Material Steel
- Color Beige
Product Information
- Brand Pro-Line
- MFR # UR60-F63H11 BEIGE
- Zoro # G7697977
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 60 in |
Width | 2 in |
Depth | 10 in |
Overall Height | 10 in |
Overall WxD | 2 in x 10 in |
Overall Width | 2 in |
For Work Station Width | 30 in |
Overall Depth | 10 in |
Details
Item | Accessory Support |
Material | Steel |
Color | Beige |
For Use With | For 60" L x 30" W Workstations, For 72" L x 30" W Workstations |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | Hardware |
Accessory Type | Accessory Support |
Compatible with Series | CCU, CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Compatible with Manufacturer Part Number | CHD6030C-H11, CHD6030P-H11, CHD7230C-H11, CHD7230P-H11, CHDL7272C-H11, CHDL7272PL-H11, EL603030 PL H11, EL6030C, EL6030M-H11, EL6030P, EL7230C, EL7230M-H11, EL7230P, ELH6030M-H11, ELH7230M-H11, ELL7272C-H11, ELL7272PL-H11, HD603030C-H11, HD603030PL-H11, HD6030M/HDLE-H11, HD6036M/HDLE-H11, HD723030C-H11, HD723030PL-H11, HD7230M/HDLE-H11, HD7236C-H11, HD7236M/HDLE-H11, HDL6030CG-H11, HDL6030ER-H11, HDL6030SS-H11, HDL7230CG-H11, HDL7230ER-H11, HDL7230SS-H11, MVSII6030C, MVSII6030M-H11, MVSII6030P, MVSII7230C, MVSII7230M-H11, MVSII7230P |
Metal Material Gauge | 16 ga |
Product Type | Upright Support |
Includes Mounting Hardware | Yes |
Description
Accessory Support, Assembly Unassembled, Color Beige, For Use With For 60 In. L x 30 In. W Workstations, For 72 In. L x 30 In. W Workstations, Includes Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Overall Depth 10 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- Pro-Line Workbench Components