Shop All Workbench Accessories
Pro-Line
Acc Support, 60in W x 1-5/8in H, Beige, PK2
Mfr # UR60
Zoro # G8270272
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 1 5/8 in
- Height 1 5/8 in
- Material Steel
- For Use With For 60" L x 30" W Workstations, For 72" L x 30" W Workstations
Product Information
- Brand Pro-Line
- MFR # UR60
- Zoro # G8270272
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 5/8 in |
Height | 1 5/8 in |
For Work Station Width | 30 in |
Overall Depth | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall WxD | 60 in x 1 5/8 in |
Overall Width | 60 in |
Details
Item | Accessory Support |
Material | Steel |
For Use With | For 60" L x 30" W Workstations, For 72" L x 30" W Workstations |
Assembly | Unassembled |
Includes | Hardware |
Finish | Powder Coated |
Color | Beige |
Accessory Type | Accessory Support |
Compatible with Manufacturer Part Number | CHD6030C-H11, CHD6030P-H11, CHD7230C-H11, CHD7230P-H11, CHDL7272C-H11, CHDL7272PL-H11, EL603030 PL H11, EL6030C, EL6030M-H11, EL6030P, EL7230C, EL7230M-H11, EL7230P, ELH6030M-H11, ELH7230M-H11, ELL7272C-H11, ELL7272PL-H11, HD603030C-H11, HD603030PL-H11, HD6030M/HDLE-H11, HD6036M/HDLE-H11, HD723030C-H11, HD723030PL-H11, HD7230M/HDLE-H11, HD7236C-H11, HD7236M/HDLE-H11, HDL6030CG-H11, HDL6030ER-H11, HDL6030SS-H11, HDL7230CG-H11, HDL7230ER-H11, HDL7230SS-H11, MVSII6030C, MVSII6030M-H11, MVSII6030P, MVSII7230C, MVSII7230M-H11, MVSII7230P |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Product Type | Upright Support |
Compatible with Series | BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Compatible Grainger Part Number | 16D654, 16D655, 16D656, 16D657, 16Y934, 16Y935, 16Y936, 16Y937, 1NXY8, 1NXY9, 1NXZ1, 1NXZ2, 1NXZ3, 1NXZ4, 1NXZ8, 4GB37, 4GB38, 4GB39, 4GB40, 4UJ50, 4UJ51, 4UJ52, 4UJ53, 800X30, 800X33, 800X36, 800X39, 800X42, 800X45, 800X48, 800X51, 800X54, 800X55, 8AF29, 8PE62, 8RG14, 9EXV5, 9HYF7 |
Description
Accessory Support, Product Type Upright Support, Color Beige, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 1 5/8 in, Overall Height 1 5/8 in, Overall Width 60 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- AKRO-MILS Plastic Divider, Black, 3 3/4 in L, 3 3/4 in W, 4 3/8 in H, 6 PK (41440)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Blue, 18 in L (SSB461BL)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- Pro-Line Workbench Accessories