Shop All Bottle Jacks
This Product is Discontinued
Pro-Lift
Bottle Jack, Hydraulic, 30 tons (Discontinued)
Mfr # B-033D
Zoro # G7442018
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ASME PASE 2014
- Maximum Lift Height 19 1/4 in
- Load Capacity 30 ton
- Features Agricultural Equipment Service, Critical Stress Areas are Heat Treated to Ensure Long Performance Life, Protects Against Ram Over-Travel
- Power Source Mechanical
Product Information
- Brand Pro-Lift
- MFR # B-033D
- Zoro # G7442018
- UPC # 047077801253
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 19 1/4 in |
Minimum Lift Height | 11 1/4 in |
Details
Item | Bottle Jack,Hydraulic,30 tons |
Standards | ASME PASE 2014 |
Load Capacity | 30 ton |
Features | Agricultural Equipment Service, Critical Stress Areas are Heat Treated to Ensure Long Performance Life, Protects Against Ram Over-Travel |
Power Source | Mechanical |
Duty Rating | Extra-Heavy Duty |
Lifting Actuator | Manual Handle |
Minimum Lift | 11 1/4 in |
Maximum Lift | 19 1/4 in |
Description
Bottle Jack,Hydraulic,30 tons, Load Capacity 30 ton, Lifting Actuator Manual Handle, Minimum Lift Height 11 1/4 in, Maximum Lift Height 19 1/4 in, Power Source Mechanical, Standards ASME PASE 2014, Features Agricultural Equipment Service, Critical Stress Areas are Heat Treated to Ensure Long Performance Life, Protects Against Ram Over-Travel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.