ProKold SS-811 Universal Soft Stuff Ice Wrap; 1 Inserts
Mfr # SS-811
Zoro # G103881916
Product Information
- Brand Pro-Kold
- MFR # SS-811
- Zoro # G103881916
- UPC # 730903118112
- Country of Origin China
- Category Hot & Cold Therapy
Description
Soft Stuff Ice Wrap is a reusable compression cryo-thermal wrap featuring Soft Stuff, a revolutionary combination of ice and gel, which provides the most advanced cold or hot therapy for post-op orthopedic surgery, rehabilitation and athletic use.
Soft Stuff is a unique blend of segmented, body com-forming pillows of water, and a non-toxic soft gel enclosed in polypropylene bags. When frozen, the water pillows function as actual ice to provide long term cold at a safe temperature. An absorbent powder and food grade additive is mixed with water to provide a soft component that allows superior coverage and compression for both cold and hot applications.
Soft Stuff inserts are "user friendly". The inserts may be removed from the nylon wraps for easy refreezing or heating purposes. Storage space requirements are reduced due to the inserts size and foldability. With an extra insert in the freezer, while one is being applied, continuous icing is possible.
- Can be used on wrist, elbow, calf, neck or other areas.
- Soft, comfortable compression.
- Antimicrobial protection.
- Continuous cryotherapy.
- 1 or 2 single inserts.
- Dimension - 14 L x 7 H in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Tourniquet, Latex-Free, 1x18 In., PK250 (47-874-000)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- NORELCO OneBlade Replacement Head, 1-Pack (QP21080)
- TWO OLD GOATS Two Old Goats Balm 4 Oz (A AND F BALM)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- OLYMPIAN ATHLETE 3 x 12 in. Head Cold N Hot Elastomer Wrap, 12PK (OL293641)
- FABRICATION ENTERPRISES Hot Water Bottle, 2 Quart Capacity, Red (11-1140)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- FLEMING SUPPLY Fleming Supply Electric Neck and Shoulder Heat Pad (445582KUI)
- COOL RELIEF Cool Relief CRSE-1 Soft Gel Eye Ice Wrap by Cool Relief -1 Removeable Insert (CRSE-1)
- Pro-Kold Hot & Cold Therapy