ProKold MP-020 Shoulder Ice Wrap with Rotator Cuff Coverage
Mfr # MP-020
Zoro # G503881905
Product Information
- Brand Pro-Kold
- MFR # MP-020
- Zoro # G503881905
- UPC # 730903110208
- Country of Origin China
- Category Hot & Cold Therapy
Description
Ice Mat pillows (purified water with food-grade freezing agents) sewn into the wrap using sturdy, hook-engageable nylon fabric with safely control bacterial growth on the wrap.
The Ice Mat pillows are not unlike those sheets of air bubbles used to ship breakables. The beauty of this system is that the pillows are hard and cold but the sheets remain flexible and capable to conforming to any configuration. The Ice Mats are sewn into variously shaped nylon micro-mesh casings with contact closures. The micro-mesh provides comfortable cold transfer, while the contact closures provide good compression for the treatment area. These materials are reusable and hand-washable.
- Covers the shoulder girdle and extends down toward the elbow.
- Extension for the Rotator Cuff.
- Universal size.
- Ice pillows for long term, safe cold therapy.
- Relieves pain and swelling the natural way.
- No frost bite or skin burn.
- Anti-microbial finish.
- Latex-free.
- Icing for shoulder, bicep and rotator coverage.
- Dimension - arm-14/Shoulder-23 L x 9 H in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- SPA RITUALS Lotion, 4PK (HA-SPAR-034)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- KEMP USA 24 Unit Plastic Box With Gasket Empty (10-715)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- THINK SAFE First Voice Instant Cold Compress, 4in x 5in (IP01a)
- MISSION Sharper Image Calming Heat Back Wrap Fabric 1 pk (CWT41003)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- Pro-Kold Therapy & Rehabilitation