ProKold MP-009 Shoulder Ice Wrap
Mfr # MP-009
Zoro # G303881921
Product Information
- Brand Pro-Kold
- MFR # MP-009
- Zoro # G303881921
- UPC # 730903110093
- Country of Origin China
- Category Hot & Cold Therapy
Description
Ice Mat pillows (purified water with food-grade freezing agents) sewn into the wrap using sturdy, hook-engageable nylon fabric with an anti-microbial finish to safely control bacterial growth on the wrap.
The Ice Mat pillows are not unlike those sheets of air bubbles used to ship breakables. The beauty of this system is that the pillows are hard and cold but the sheets remain flexible and capable to conforming to any configuration. The Ice Mats are sewn into variously shaped nylon micro-mesh casings with contact closures. The micro-mesh provides comfortable cold transfer, while the contact closures provide good compression for the treatment area. These materials are reusable and hand-washable.
- Covers the shoulder girdle and extends down toward the elbow.
- Universal size.
- Ice pillows for long term, safe cold therapy.
- Relieves pain and swelling the natural way.
- No frost bite or skin burn.
- Latex-free.
- Shoulder & Bicep coverage.
- Dimension - arm-14/should-23 L x 9 H in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORELCO OneBlade Replacement Head, 1-Pack (QP21080)
- DOVE Dove Men+Care Clean Body And Face Wash 13.5 oz. Bottle, PK6 (01412)
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- VERIDIAN HEALTHCARE TENS Replacement Pads (4-Pack Electrodes) for 22-040 (22-046)
- FABRICATION ENTERPRISES Fabrication Enterprises 00-4020-1 5 x 10 in. Flexi-Pac Reusable Hot & Cold Compress (00-4020-1)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- FABRICATION ENTERPRISES ThermalSoft® Gel Hot and Cold Pack, X-Large 11" x 21", 4/Case (11-1663-4)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- Pro-Kold Therapy & Rehabilitation