Shop All Socket Extensions
Pro-Grade Tools
Socket Set 3/8" Dr, 10 Pieces
Mfr # 19023
Zoro # G8598018
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand Pro-Grade Tools
- MFR # 19023
- Zoro # G8598018
- UPC # 35794190231
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 10 |
Item | Socket Set |
Description
External Torx Set 10Pc.3/8 In.Dr.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Delicate wedge (AHSQD-11-XNGL)
- PROTO SKT IMP 3/4DR 1-1/8 6PT DEEP (PO07518L)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- PRO-GRADE TOOLS External Torx Socket, 3/8"Dr., E12 (12972)
- TENG TOOLS 3/8 Inch Drive 3 Inch Long 1000 Volt VDE Insulated Extension Bar (MV380020)
- URREA Extension, 1/2"X20" (546420)
- POWERBUILT 1/2" Drive 5" Extension (642502)
- TITAN Extension Set 4 pc. 3/8" Drive (TL68152)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- K-TOOL INTERNATIONAL Socket Set 1/4" Dr, 3 Pieces (KTI-21040)
- Pro-Grade Tools Socket Extensions