Shop All Locking Clamps
Pro-Grade Tools
Nylon Spring Clamp, 3"
Mfr # 59182
Zoro # G8602863
product price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Size 3"
- Material Nylon
- Number of Pieces 1"
- Locking Clamp Product Grouping Spring Clamp
Product Information
- Brand Pro-Grade Tools
- MFR # 59182
- Zoro # G8602863
- UPC # 35794591823
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 3" |
Details
Max. Opening | 3" |
Material | Nylon |
Number of Pieces | 1" |
Locking Clamp Product Grouping | Spring Clamp |
Item | Nylon Spring Clamp 3" |
Description
Nylon Spring Clamp 3 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49245)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x6" (59147)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- STEEL GRIP BAR CLAMP 6""X1.5"" RATCH (DR60650)
- Pro-Grade Tools Locking Clamps